This item is Discontinued.

Zoro Select Pipe Stake Truck, 6-Wheel, 48x30 NBP6W-3048-6PY

Pipe Stake Truck, 6-Wheel, 48x30 (Discontinued)

  • Mfr # NBP6W-3048-6PY
  • Zoro # G7192744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NBP6W-3048-6PY
Zoro #
G7192744
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
38"
Overall Length
51"
Overall Width
30"
Deck Width
30"
Caster Dia.
6"
Deck Length
48"
Caster Width
2"
Deck Height
9"

Details

Color
Gray
Load Capacity
3600 lb.
Item
Pipe Stake Truck
Wheel Type
Polyurethane
Gauge
12
Finish
Powder Coated

Description

Pipe Stake Truck, Load Capacity 3600 lb, Deck Length 48 in, Deck Width 30 in, Deck Height 9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.