Zoro Homepage

Pipe Strap, Copper, 3/8" Pipe Size

  • Mfr # CC-38PS

  • Zoro # G0224721


product price: $0.83
/ea

Key Features

Material
Copper-Plated Steel
Length (In.)
1 31/32 in
Width
1/2"
Pipe Size (In.)
3/8 in
Tube Size (In.)
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-38PS
Zoro #
G0224721
UPC #
718629121210
Country of Origin
United States

Dimensions

Length (In.)
1 31/32 in
Width
1/2"
Pipe Size (In.)
3/8 in
Tube Size (In.)
21/32 in
Thickness (In.)
1/64 in
Width (In.)
1/2 in
Hole Dia. (In.)
3/16 in
Overall Length
1.97 in
For Maximum Outside Diameter
1/2 in
Thickness
28 ga
Mounting Hole Diameter
0.19 in
Overall Width
0.5 in
For Copper Tube Size
1/2 in
For Pipe Size
3/8 in
Overall Height
0.5 in

Details

Material
Copper-Plated Steel
Type
Copper
Item
Pipe Strap
Clamp Material Finish
Copper-Plated
Clamp Material
Steel
Resistance Properties
Corrosion Resistant
For Use On
Pipe
Number of Mounting Holes
2
Bolt Material
Copper Coated Steel
Clamp Type
Two-Hole
For Environment
Commercial, Excessive Vibration

Description

Pipe Strap, Bolt Material Copper Coated Steel, Clamp Material Steel, Clamp Material Finish Copper-Plated, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 1/2 in, For Pipe Size 3/8 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.19 in, Number of Mounting Holes 2, Overall Height 0.5 in, Overall Length 1.97 in, Overall Width 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.