Zoro Homepage

Pipe Strap, Galvanized, 1-1/2" Size

  • Mfr # GA-150PS

  • Zoro # G0224423


product price: $0.31
/ea
Sold in multiples of 50 for $15.50

Key Features

Material
Galvanized Steel
Length (In.)
3 3/4 in
Width
7/8"
Pipe Size (In.)
1 1/2 in
Tube Size (In.)
1 63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-150PS
Zoro #
G0224423
UPC #
718629121159
Country of Origin
United States

Dimensions

Length (In.)
3 3/4 in
Width
7/8"
Pipe Size (In.)
1 1/2 in
Tube Size (In.)
1 63/64 in
Thickness (In.)
1/32 in
Hole Dia. (In.)
1/4 in
Width (In.)
7/8 in
Overall Height
1.9 in
Overall Width
0.88 in
For Pipe Size
1 1/2 in
Mounting Hole Diameter
0.25 in
For Copper Tube Size
1 29/32 in
Overall Length
3.75 in
For Maximum Outside Diameter
1 29/32 in
Thickness
20 ga

Details

Material
Galvanized Steel
Item
Pipe Strap
Type
Galvanized
Clamp Type
Two-Hole
Bolt Material
Galvanized Steel
For Use On
Pipe
Clamp Material
Steel
For Environment
Excessive Vibration
Resistance Properties
Corrosion Resistant
Number of Mounting Holes
2
Clamp Material Finish
Galvanized

Description

Pipe Strap, Bolt Material Galvanized Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 29/32 in, For Maximum Outside Diameter 1 29/32 in, For Pipe Size 1 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 1.9 in, Overall Length 3.75 in, Overall Width 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.