Zoro Homepage

Pipe Strap, Galvanized, 1" Pipe Size

  • Mfr # GA-100PS

  • Zoro # G0224432


product price: $1.89
/ea

Key Features

Material
Galvanized Steel
Length (In.)
3 37/64 in
Width
3/4"
Pipe Size (In.)
1 in
Tube Size (In.)
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-100PS
Zoro #
G0224432
UPC #
718629121135
Country of Origin
United States

Dimensions

Length (In.)
3 37/64 in
Width
3/4"
Pipe Size (In.)
1 in
Tube Size (In.)
1 5/16 in
Hole Dia. (In.)
1/4 in
Width (In.)
3/4 in
Thickness (In.)
1/32 in
For Maximum Outside Diameter
1 5/16 in
Overall Length
3.58 in
Mounting Hole Diameter
0.25 in
Overall Height
1.32 in
For Copper Tube Size
1 5/16 in
Thickness
20 ga
Overall Width
0.75 in
For Pipe Size
1 in

Details

Material
Galvanized Steel
Type
Galvanized
Item
Pipe Strap
Clamp Type
Two-Hole
For Use On
Pipe
Number of Mounting Holes
2
Bolt Material
Galvanized Steel
Clamp Material Finish
Galvanized
For Environment
Excessive Vibration
Clamp Material
Steel
Resistance Properties
Corrosion Resistant

Description

Pipe Strap, Bolt Material Galvanized Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 5/16 in, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 1.32 in, Overall Length 3.58 in, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.