Zoro Homepage

Pipe Strap, Galvanized, 1/2" Size

  • Mfr # GA-50PS

  • Zoro # G0224493


product price: $0.16
/ea
Sold in multiples of 300 for $48.00

Key Features

Material
Galvanized Steel
Length (In.)
2 3/8 in
Width
3/4"
Pipe Size (In.)
1/2 in
Tube Size (In.)
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-50PS
Zoro #
G0224493
UPC #
718629120817
Country of Origin
United States

Dimensions

Length (In.)
2 3/8 in
Width
3/4"
Pipe Size (In.)
1/2 in
Tube Size (In.)
27/32 in
Thickness (In.)
1/64 in
Hole Dia. (In.)
1/4 in
Width (In.)
3/4 in
Overall Length
2.38 in
Thickness
24 ga
For Maximum Outside Diameter
27/32 in
Overall Width
0.75 in
Mounting Hole Diameter
0.25 in
For Pipe Size
1/2 in
Overall Height
0.84 in
For Copper Tube Size
27/32 in

Details

Material
Galvanized Steel
Item
Pipe Strap
Type
Galvanized
Clamp Material
Steel
For Environment
Excessive Vibration
Resistance Properties
Corrosion Resistant
Bolt Material
Galvanized Steel
Clamp Material Finish
Galvanized
For Use On
Pipe
Number of Mounting Holes
2
Clamp Type
Two-Hole

Description

Pipe Strap, Bolt Material Galvanized Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 27/32 in, For Maximum Outside Diameter 27/32 in, For Pipe Size 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 0.84 in, Overall Length 2.38 in, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.