Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Strap, Galvanized, 3 In, 6 3/4 In L

  • Mfr # GA-300PS

  • Zoro # G2165362


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Material
Galvanized Steel
Length (In.)
6 3/4 in
Width
3/4"
Pipe Size (In.)
3 in
Thickness (In.)
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA-300PS
Zoro #
G2165362
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 3/4 in
Width
3/4"
Pipe Size (In.)
3 in
Thickness (In.)
16 ga
Hole Dia. (In.)
5/16 in
Width (In.)
3/4 in
Overall Width
0.75 in
For Copper Tube Size
3 1/2 in
Mounting Hole Diameter
0.31 in
For Pipe Size
3 in
For Maximum Outside Diameter
3 1/2 in
Overall Length
6.75 in
Overall Height
3.5 in
Thickness
16 ga

Details

Material
Galvanized Steel
Type
Galvanized
Item
Pipe Strap
Metal Detectable
No
For Use On
Pipe
For Environment
Excessive Vibration
Number of Mounting Holes
2
Bolt Material
Galvanized Steel
Clamp Type
Two-Hole
Clamp Material
Steel
Clamp Material Finish
Galvanized

Description

Pipe Strap, Bolt Material Galvanized Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 3 1/2 in, For Maximum Outside Diameter 3 1/2 in, For Pipe Size 3 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.31 in, Number of Mounting Holes 2, Overall Height 3.5 in, Overall Length 6.75 in, Overall Width 0.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.