Zoro Homepage

Pipe Strap, Galvanized, 3/8 Size

  • Mfr # GA-38PS

  • Zoro # G6595552


product price: $1.19
/ea

Key Features

Material
Galvanized Steel
Length (In.)
2 1/4 in
Width
3/4"
Pipe Size (In.)
3/8 in
Tube Size (In.)
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-38PS
Zoro #
G6595552
UPC #
718629121975
Country of Origin
United States

Dimensions

Length (In.)
2 1/4 in
Width
3/4"
Pipe Size (In.)
3/8 in
Tube Size (In.)
43/64 in
Hole Dia. (In.)
3/16 in
Thickness (In.)
1/64 in
Width (In.)
3/4 in
Thickness
24 ga
For Pipe Size
3/8 in
For Copper Tube Size
11/16 in
For Maximum Outside Diameter
11/16 in
Overall Width
0.75 in
Mounting Hole Diameter
0.19 in
Overall Height
0.69 in
Overall Length
2.25 in

Details

Material
Galvanized Steel
Item
Pipe Strap
Type
Galvanized
Clamp Material Finish
Galvanized
Number of Mounting Holes
2
For Environment
Excessive Vibration
Bolt Material
Galvanized Steel
Clamp Material
Steel
For Use On
Pipe
Resistance Properties
Corrosion Resistant
Clamp Type
Two-Hole

Description

Pipe Strap, Bolt Material Galvanized Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 11/16 in, For Maximum Outside Diameter 11/16 in, For Pipe Size 3/8 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.19 in, Number of Mounting Holes 2, Overall Height 0.69 in, Overall Length 2.25 in, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.