Pipe
Mfr # SVP02S05
Zoro # G300721978
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Wall Thickness
0.16 in
Nominal Pipe Size
2 in
Thread Configuration
Unthreaded
Metal Pipe Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVP02S05
Zoro #
G300721978
UPC #
810074084390
Country of Origin
Multiple
Dimensions
Wall Thickness
0.16 in
Nominal Pipe Size
2 in
Inside Diameter
2 in
Overall Length
5 ft
Outside Diameter
2 5/16 in
Description
Pipe, Application Waste Water, Gravity Flow Yes, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 5/16 in, Overall Length 5 ft, Resistance Properties Chermical-Resistant, Side A Connection Type Unthreaded, Side A Gender Male
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.