Shop ZORO SELECT

Pipe

  • Mfr # T4PPG10SL
  • Zoro # G423944377

product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame/Fire Resistant, Fuel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Weld Spatter Resistant
Application
Air, Natural Gas, Propane, Steam, Water
For Environment
Caustic, Chemical, Extreme High Temperature, Marine, Oily and Greasy
Overall Length
10 ft
Maximum Operating Pressure
1071 psi @ 72 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T4PPG10SL
Zoro #
G423944377
UPC #
840280523482
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Wall Thickness
0.191 in
Wire Rope Length
10 ft
Length
10 ft
Fits Chest Size
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead

Details

Resistance Properties
Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame/Fire Resistant, Fuel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Weld Spatter Resistant
Application
Air, Natural Gas, Propane, Steam, Water
For Environment
Caustic, Chemical, Extreme High Temperature, Marine, Oily and Greasy
Maximum Operating Pressure
1071 psi @ 72 Degrees F
Vacuum Rated
Not Rated
Temper
Solution Annealed
Rockwell Hardness
B90
Fabrication
Seamless
Material Grade
ASME SA312 TP304/304L
Chemical Compatibility
Acetone, Ammonia, Hydrogen Peroxide
System of Measurement
Inch
Features
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead
Wall Thickness Tolerance
+/-0.010 in
Item
Pipe
Market
Commercial, Industrial, Residential
Material
304 Stainless Steel
Cleaned and Capped
Yes
Burst Pressure
2,625 psi
For Potable Water Use
No
Minimum Operating Temperature
-112 Degrees F
Coating Color
Silver
For Location
Indoor, Outdoor
Flow Application
Chemical Processing, Food & Beverage, General Industrial & Fluid Transfer, Instrumentation & Control, Semiconductor & Electronics
Tube Form
Straight
For Fluid Type
chemicals, gases, liquids, oils
Food and Beverage Compatibility
Non-Potable Water
For Fitting Type
Twist Lock
Tensile Strength
3,000 psi
Maximum Operating Temperature
1,500 Degrees F
Standards
ASTM A312
Industry Application
Factory Automation, Industrial Pneumatics, Industrial Welding & Pipe Fabrication&Plumbing, Petrochemical & Refining
Shell Material
304 Stainless Steel

Description

Pipe, Application Air, Natural Gas, Propane, Steam, Water, Cleaned and Capped Yes, Coating Color Silver, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter Not Applicable, Material 304 Stainless Steel, Material Grade ASME SA312 TP304/304L, Maximum Operating Pressure 1071 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter Not Applicable, Overall Length 10 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.