Zoro Homepage

Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPTF

  • Mfr # 5TWX5

  • Zoro # G3179687


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Semi-Bottoming
Number of Flutes
7
Tap Thread Type
NPTF
Tap Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TWX5
Zoro #
G3179687
UPC #
190735877319
Country of Origin
China

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Tap Size
1-1/2"
Pitch Diameter Limit
Not Rated
Overall Length
4-1/4"
Shank Dia.
1-1/2"
Thread Length
1-3/4"
Tap Dimension Type
Pipe
Thread Size
1-1/2"-11 1/2
Shank Length
2 1/2 in
Drill Bit Size
1 47/64 in
Square Size
1-1/8 in
75% Thread Drill Size
1.7188 in
Size
1-1/2"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
7
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Bright
Number of Pieces
1
Tap Style
Pipe
Tap Grouping
Tap
Standards
ASME
Cutting Direction - Machining
Right Hand
Series
H311-62455
Threads per Inch
11.5
Primary Material Application
All Materials
Features
For Use With a Wide Variety of Materials
Shank Type - Machining
Straight
Thread Standard
NPT
Measurement System
Fractional Inch
Material Grade - Machining
M2
Class of Fit
3B
Flute Type
Straight
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11.5, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Thread Limit Not Applicable, Class of Fit 1B, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.