Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15834
Zoro #
G3481331
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
3/8"-19
Shank Dia.
0.7000 in
Thread Length
1.0600 in
Overall Length
2.5600 in
Shank Length
1 1/2 in
Square Size
0.5310 in
Thread Size
3/8"-19
Details
Item
Pipe Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
BSPP
Tap Material
High Speed Steel
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Pipe
Measurement System
Fractional Inch
Flute Type
Straight
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
BSPP
Threads per Inch
19
Spiral Direction
Neutral
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP, Overall Length 2.5600 in, Right Hand, Thread Length 1.0600 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.