Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, White, 1 1/4 in Unthreaded

  • Mfr # 788VR6

  • Zoro # G203927149


product price: $29.39
/ea
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Color
White
Overall Length
10 ft
Minimum Operating Temperature
32 Degrees F
Material
PVC
Standards
ASTM D1784, ASTM D1785, ASTM D2665, NSF 14, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788VR6
Zoro #
G203927149
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
10 ft
Nominal Pipe Size
1 1/4 in
Wall Thickness
0.14 in
Outside Diameter
1 33/50 in

Details

Color
White
Minimum Operating Temperature
32 Degrees F
Material
PVC
Item
Pipe
Standards
ASTM D1784, ASTM D1785, ASTM D2665, NSF 14, NSF 61
Maximum Operating Pressure
370 psi @ 73 Degrees F
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Maximum Operating Temperature
140 Degrees F
Material Trade Name
ChlorFIT
Application
Water
Side A Connection Type
Plain End
Thread Configuration
Unthreaded
Side B Connection Type
Plain End

Description

Pipe, Application Water, Color White, Fitting Compatibility Schedule 40, Gravity Flow Pressure, Material PVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 370 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ASTM D1784, ASTM D1785, ASTM D2665, NSF 14, NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.