Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe

  • Mfr # ZFBSVP03D25

  • Zoro # G900919676


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.16 in
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Overall Length
30 in
Side B Connection Type
Unthreaded
Metal Pipe Construction
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZFBSVP03D25
Zoro #
G900919676
UPC #
810074088633
Country of Origin
China

Dimensions

Wall Thickness
0.16 in
Overall Length
30 in
Inside Diameter
3 in
Outside Diameter
3 5/16 in
Nominal Pipe Size
3 in

Details

Item
Pipe
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Side B Connection Type
Unthreaded
Metal Pipe Construction
Seamless
Finish/Coating
Epoxy Coated
Thread Configuration
Unthreaded
Resistance Properties
Chermical-Resistant
Material Grade
Grade B
Material
Cast Iron
Side A Gender
Male
Gravity Flow
Yes
Application
Waste Water
Side B Gender
Male
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
205 Degrees F
Maximum Operating Pressure
20 psi @ 140 Degrees F
Side A Connection Type
Unthreaded
Manufacture Location
Globally Sourced
Side B Thread Type
NPS
Side A Thread Type
NPS
Fitting Compatibility
Class 20
Schedule
Class 20

Description

Pipe, Application Waste Water, Finish/Coating Epoxy Coated, Gravity Flow Yes, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 205 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 5/16 in, Overall Length 30 in, Resistance Properties Chermical-Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.