Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe

  • Mfr # ZFBSVP08S10

  • Zoro # G700721998


product price: $1,338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.23 in
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Finish/Coating
Epoxy Coated
Material Grade
Grade B
Inside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFBSVP08S10
Zoro #
G700721998
UPC #
810074088749
Country of Origin
Multiple

Dimensions

Wall Thickness
0.23 in
Inside Diameter
8 in
Overall Length
10 ft
Nominal Pipe Size
8 in
Outside Diameter
8 29/64 in

Details

Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Item
Pipe
Finish/Coating
Epoxy Coated
Material Grade
Grade B
Side B Connection Type
Unthreaded
Maximum Operating Pressure
20 psi @ 140 Degrees F
Side A Gender
Male
Side A Connection Type
Unthreaded
Gravity Flow
Yes
Metal Pipe Construction
Seamless
Side B Gender
Male
Resistance Properties
Chermical-Resistant
Thread Configuration
Unthreaded
Minimum Operating Temperature
32 Degrees F
Application
Waste Water
Material
Cast Iron
Maximum Operating Temperature
205 Degrees F
Manufacture Location
Globally Sourced
Side B Thread Type
NPS
Side A Thread Type
NPS

Description

Pipe, Application Waste Water, Finish/Coating Epoxy Coated, Gravity Flow Yes, Inside Diameter 8 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 205 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 8 in, Outside Diameter 8 29/64 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.