Shop ZORO SELECT

PipeNipple, Aluminum, 11/4", NPTxNPT, 8"

  • Mfr # ZUSA-PF-14890
  • Zoro # G301248535

product price: 
$
19.29
/ea

Key Features

Pipe Size (Fittings)
1-1/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.133 in
Material
Aluminum
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-14890
Zoro #
G301248535
UPC #
193005460945
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.133 in
Overall Length
8 in
Nominal Pipe Size
1 1/4 in
Inside Diameter
1 25/64 in
Outside Diameter
1 21/32 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Pipe Nipple
Standards
ANSI/ASME B1.20.1, ASTM B241
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Side B Thread Type
NPT
Maximum Operating Pressure
125 psi @ 72 Degrees F
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Application
Air, Non-Potable Water, Oils
Side A Connection Type
Threaded
Schedule
Schedule 40
Fitting Compatibility
Class 125
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Gender
Male
Side B Gender
Male
Material Grade
6063-T6
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 1 25/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.