PipeNipple, Aluminum, 2", NPTxNPT, 4"
- Mfr # ZUSA-PF-5727
- Zoro # G701248586
product price:Â
$
21.19
/ea
Key Features
Pipe Size (Fittings)
2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.146 in
Side A Gender
Male
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-5727
- Zoro #
- G701248586
- UPC #
- 193005434373
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 2"
- Wall Thickness
- 0.146 in
- Overall Length
- 4 in
- Inside Diameter
- 2 5/64 in
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 2 5/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.