Shop ZORO SELECT
See all product information
Create Account
PipeNipple, Aluminum, 21/2", NPTxNPT, 11"
- Mfr # ZUSA-PF-14923
- Zoro # G701248463
product price:Â
$
80.89
/ea
Key Features
Pipe Size (Fittings)
2-1/2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.193 in
Nominal Pipe Size
2 1/2 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-14923
- Zoro #
- G701248463
- UPC #
- 193005461270
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 2-1/2"
- Wall Thickness
- 0.193 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 11 in
- Inside Diameter
- 2 31/64 in
- Outside Diameter
- 2 7/8 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 2 31/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 11 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.