Shop ZORO SELECT
See all product information
Create Account
PipeNipple, Aluminum, 3", NPTxNPT, 12"
- Mfr # ZUSA-PF-5869
- Zoro # G801248561
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Pipe Size (Fittings)
3"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.205 in
Resistance Properties
Corrosion-Resistant
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-5869
- Zoro #
- G801248561
- UPC #
- 193005434595
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM B241
- Resistance Properties
- Corrosion-Resistant
- Application
- Air, Non-Potable Water, Oils
- Fitting Compatibility
- Class 125
- Material Grade
- 6063-T6
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Material
- Aluminum
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Pipe Size (Fittings)
- 3"
- Wall Thickness
- 0.205 in
- Overall Length
- 12 in
- Outside Diameter
- 3 1/2 in
- Inside Diameter
- 3 3/32 in
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 3 3/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 12 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.