Shop ZORO SELECT
See all product information
Create Account
PipeNipple, Aluminum, 6", NPTxNPT, 9"
- Mfr # ZUSA-PF-14906
- Zoro # G501248373
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Pipe Size (Fittings)
6"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.266 in
Metal Pipe Construction
Seamless
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-14906
- Zoro #
- G501248373
- UPC #
- 193005461102
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM B241
- Metal Pipe Construction
- Seamless
- Material
- Aluminum
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Side A Gender
- Male
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Application
- Air, Non-Potable Water, Oils
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- 6063-T6
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Pipe Size (Fittings)
- 6"
- Wall Thickness
- 0.266 in
- Overall Length
- 9 in
- Inside Diameter
- 6 3/32 in
- Outside Diameter
- 6 5/8 in
- Nominal Pipe Size
- 6 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 6 3/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 9 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.