Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", , 1ft
- Mfr # E4PPF01SL
- Zoro # G203657299
product price:Â
$
28.59
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Fuels
Side A Connection Type
Unthreaded
Metal Pipe Construction
Seamless
Material
Stainless Steel
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E4PPF01SL
- Zoro #
- G203657299
- UPC #
- -
- Country of Origin
- Multiple
- Application
- Air, Gases, Non-Potable Water, Fuels
- Side A Connection Type
- Unthreaded
- Metal Pipe Construction
- Seamless
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi
- Minimum Operating Temperature
- -60 Degrees F
- Schedule
- Schedule 80
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Material Grade
- 304
- Gravity Flow
- No
- Thread Configuration
- Unthreaded
- Side B Connection Type
- Unthreaded
- Maximum Operating Temperature
- 450 Degrees F
- Fitting Compatibility
- Schedule 80
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 ft
- Outside Diameter
- 1 5/16 in
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 63/64 in
- Wall Thickness
- 0.161 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 63/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.