Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPT, 3"
- Mfr # ZUSA-PF-15305
- Zoro # G504252711
product price:Â
$
15.79
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Outside Diameter
1 5/16 in
Standards
ASTM A312
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15305
- Zoro #
- G504252711
- UPC #
- 193005824594
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material Grade
- 304
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Thread Configuration
- Threaded on One End
- Side A Connection Type
- Threaded
- Side B Connection Type
- Unthreaded
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Side B Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 0.133 in
- Overall Length
- 3 in
- Inside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.