Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxBSPT, 11/2"
- Mfr # ZUSA-PF-15458
- Zoro # G404252835
product price:Â
$
11.89
/ea
Key Features
Metal Pipe Construction
Welded
Outside Diameter
1 5/16 in
Side B Gender
Male
Side A Connection Type
Threaded
Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15458
- Zoro #
- G404252835
- UPC #
- 193005642679
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Material Grade
- 304
- Schedule
- Schedule 80
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Side A Thread Type
- BSPT
- Thread Configuration
- Fully Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- BSPT
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 300
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ASTM A312
- Side A Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 5/16 in
- Overall Length
- 1 1/2 in
- Inside Diameter
- 1 1/16 in
- Nominal Pipe Size
- 1 in
- Wall Thickness
- 0.179 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.