Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxNPT, 4"
- Mfr # ZUSA-PF-11175
- Zoro # G904252656
product price:Â
$
19.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Outside Diameter
1 5/16 in
Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11175
- Zoro #
- G904252656
- UPC #
- 193005513498
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Material Grade
- 304
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 0.133 in
- Overall Length
- 4 in
- Inside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.