PipeNipple, SS, 1", NPT, 6"

  • Mfr # T6WNF10
  • Zoro # G604390337
product price: 
$
10.29
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Outside Diameter
1 5/16 in
Seamless/Welded
Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6WNF10
Zoro #
G604390337
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 5/16 in
Pipe Size - Nominal
1 in
Inside Dia.
1 1/16 in
Inside Diameter
1 1/16 in
Nominal Pipe Size
1 in
Overall Length
6 in
Pipe Size
1"
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Overall Pipe Length
6 in
Wall Thickness
0.133 in
Outside Dia.
1 5/16 in
Wire Rope Length
6 in
Length
6 in

Details

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Seamless/Welded
Welded
Pipe Type
Pipe Nipple
Minimum Operating Temperature
-20 Degrees F
Material Grade
316
Metal Pipe Construction
Welded
Maximum Operating Temperature
650 Degrees F
Specific Pipe Fitting Shape
Nipple
Schedule
Schedule 40
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Material
Stainless Steel
Maximum Operating Pressure
1,403 psi @ 650 Degrees F
Pipe Thread Type
MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Schedule
40
Thread Configuration
Threaded on One End
Pipe Connection Type
Threaded On One End
Side A Thread Type
NPT
Side B Connection Type
Unthreaded
Pipe Fitting Connection Type
MNPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
1403 psi @ 650 Degrees F
Side A Connection Type
Threaded
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Fuels
Gravity Flow
No
Material - Pipe
316 Stainless Steel
Fitting Compatibility
Class 150
Pipe Weld Type
Continuous Weld
Thread Type
NPT
Maximum Steam Pressure
175 psi @ 300 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel

Description

The ZORO SELECT - T6WNF10 is a stainless steel pipe nipple designed to connect female-threaded fittings, valves, or pipes. Made of 316 stainless steel with welded construction, this 6-inch long nipple features male National Pipe Thread (MNPT) threading on one end and an unthreaded connection on the other. It is suitable for use with Schedule 40 piping and can handle fluids and gases including air, natural gas, non-potable water, propane, and steam. The product is rated for use within a temperature range of -20°F to 650°F and is designed to support pressures up to 1403 psi at 650°F.

Key Features:

  • Material: 316 stainless steel
  • Pipe fitting shape: Nipple with threaded on one end (MNPT) and unthreaded on opposite end
  • Nominal pipe size: 1 inch (Schedule 40)
  • Overall length: 6 inches
  • Inside diameter: 1 1/16 inches; Outside diameter: 1 5/16 inches
  • Wall thickness: 0.133 inches
  • Pressure rating: conforms to standard specifications
  • Temperature range: -20°F to 650°F
  • Construction: Welded pipe with continuous weld
  • Standards: ASME B1.20.1, ASTM A312, ASTM A733

Restrictions

Ratings & reviews