Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", NPTxNPT, 11/2"
- Mfr # ZUSA-PF-2682
- Zoro # G101771943
product price:Â
$
12.59
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.133 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-2682
- Zoro #
- G101771943
- UPC #
- 193005424749
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Pipe Weld Type
- Electric Resistance Weld
- Material
- Stainless Steel
- Side B Gender
- Male
- Schedule
- Schedule 40
- Material Grade
- 316
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.133 in
- Nominal Pipe Size
- 1 in
- Outside Diameter
- 1 5/16 in
- Inside Diameter
- 1 3/64 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.