PipeNipple, SS, 1", NPTxNPT, 11/2"
- Mfr # ZUSA-PF-4301
- Zoro # G404252798
product price:Â
$
24.19
/ea
Key Features
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
316
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4301
- Zoro #
- G404252798
- UPC #
- 193005428556
- Country of Origin
- China
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material Grade
- 316
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 300
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Metal Pipe Construction
- Seamless
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side A Thread Type
- NPT
- Schedule
- Schedule 80
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/2 in
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 0.179 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.