PipeNipple, SS, 11/2", BSPTxBSPT, 13/4"
- Mfr # ZUSA-PF-11204
- Zoro # G804252794
product price:Â
$
15.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Thread Type
BSPT
Fitting Compatibility
Class 150
Outside Diameter
1 29/32 in
Wall Thickness
0.145 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11204
- Zoro #
- G804252794
- UPC #
- 193005864477
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Thread Type
- BSPT
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Side A Thread Type
- BSPT
- Schedule
- Schedule 40
- Thread Configuration
- Fully Threaded
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 29/32 in
- Wall Thickness
- 0.145 in
- Inside Diameter
- 1 39/64 in
- Overall Length
- 1 3/4 in
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 3/4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.