Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/2", BSPTxBSPT, 3"
- Mfr # ZUSA-PF-15500
- Zoro # G104252913
product price:Â
$
64.39
/ea
Key Features
Metal Pipe Construction
Welded
Side B Thread Type
BSPT
Material Grade
304
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15500
- Zoro #
- G104252913
- UPC #
- 193005832704
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Side B Thread Type
- BSPT
- Material Grade
- 304
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Schedule
- Schedule 80
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 300
- Side B Gender
- Male
- Standards
- ASTM A312
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 29/32 in
- Overall Length
- 3 in
- Nominal Pipe Size
- 1 1/2 in
- Inside Diameter
- 1 1/2 in
- Wall Thickness
- 0.2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.