Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/2", BSPTxNPT, 6"
- Mfr # ZUSA-PF-15444
- Zoro # G504252650
product price:Â
$
59.79
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.14 in
Metal Pipe Construction
Welded
Side A Thread Type
BSPT
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15444
- Zoro #
- G504252650
- UPC #
- 193005483982
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Side A Thread Type
- BSPT
- Standards
- ASTM A312
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Material Grade
- 316
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.14 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 6 in
- Inside Diameter
- 1 5/8 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 21/32 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.