Shop ZORO SELECT

PipeNipple, SS, 11/2", NPT, 4"

  • Mfr # T4WNH6
  • Zoro # G204390447

product price: 
$
8.89
/ea

Key Features

Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4WNH6
Zoro #
G204390447
UPC #
-
Country of Origin
Multiple
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Seamless/Welded
Seamless
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Application
Air, Gases, Non-Potable Water, Fuels
Thread Type
NPT
Pipe Type
Pipe Nipple
Standards
ASTM A733
Pipe Connection Type
Threaded On One End
Maximum Operating Temperature
450 Degrees F
Material - Pipe
304 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Schedule
40
Thread Configuration
Threaded on One End
Schedule
Schedule 40
Pipe Fitting Connection Type
MNPT
Max. Pressure
150 psi
Side B Connection Type
Unthreaded
Specific Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT
Material
Stainless Steel
Side A Gender
Male
Material Grade
304
Side A Connection Type
Threaded
Fitting Compatibility
Class 150
Maximum Steam Pressure
175 psi @ 300 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Overall Pipe Length
4 in
Pipe Size (Fittings)
1-1/2"
Outside Diameter
2 in
Pipe Size - Nominal
1 1/2 in
Pipe Size (Nominal)
1-1/2"
Pipe Size
1-1/2"
Overall Length
4 in
Inside Diameter
1 3/4 in
Inside Dia.
1 3/4 in
Outside Dia.
2 in
Nominal Pipe Size
1 1/2 in
Wall Thickness
0.188 in
Wire Rope Length
4 in
Length
4 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 2 in, Overall Length 4 in, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.