PipeNipple, SS, 11/2", NPTxNPT, 11/2"

  • Mfr # ZUSA-PF-1360
  • Zoro # G701772050
product price: 
$
15.99
/ea

Key Features

Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.145 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-1360
Zoro #
G701772050
UPC #
193005420833
Country of Origin
China

Dimensions

Wall Thickness
0.145 in
Overall Length
1 1/2 in
Outside Diameter
1 29/32 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 39/64 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Pipe Nipple
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side A Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Side A Gender
Male
Side A Connection Type
Threaded
Side B Thread Type
NPT
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Metal Pipe Construction
Welded
Material Grade
304
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
800.6 Degrees F
Minimum Operating Temperature
-4 Degrees F
Thread Sealant Type
PTFE
Shell Material
Stainless Steel

Description

The ZORO SELECT ZUSA-PF-1360 is a stainless steel nipple designed for fluid connection in piping systems. Made from stainless steel 304 with Schedule 40 compatibility, it features male threads on both ends to connect two female-threaded fittings, valves, or pipes. Its construction with an inside diameter of approximately 1.39 inches allows it to be used with fluids that are compatible with stainless steel piping components. The 1.5-inch overall length and outside diameter of about 1.91 inches, combined with its welded manufacturing process, are rated for operation within specified pressure and temperature ranges. It is suitable for extending or adapting piping runs in systems requiring corrosion resistance and pressure integrity.

Key Features:

  • Made from stainless steel 304 with Schedule 40 compatibility.
  • Inside diameter: 1 39/64 inches; outside diameter: 1 29/32 inches.
  • Overall length: 1 1/2 inches.
  • Connection: Threaded on both ends, with male gender on each end.
  • Thread type: NPT standard.
  • Welding process: Electric Resistance Weld.
  • Resistance properties as specified by material composition.
  • Standards: ANSI/ASME B1.20.1, ASTM A312, ASTM A733.
  • Max operating pressure: 150 psi @ 72°F; Max steam pressure: 150 psi @ 360°F.

Restrictions

Ratings & reviews