PipeNipple, SS, 11/4", BSPTxNPT, 12"
- Mfr # ZUSA-PF-15277
- Zoro # G304252690
product price:Â
$
76.49
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.14 in
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15277
- Zoro #
- G304252690
- UPC #
- 193005864798
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.14 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 12 in
- Inside Diameter
- 1 3/8 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.