Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/4", BSPTxNPT, 12"
- Mfr # ZUSA-PF-15438
- Zoro # G904252649
product price:Â
$
94.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15438
- Zoro #
- G904252649
- UPC #
- 193005483920
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Material Grade
- 316
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Standards
- ASTM A312
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Inside Diameter
- 1 3/8 in
- Overall Length
- 12 in
- Wall Thickness
- 0.14 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,11/4",BSPTxNPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.