PipeNipple, SS, 11/4", BSPTxNPT, 13/8"
- Mfr # ZUSA-PF-15433
- Zoro # G304252676
product price:Â
$
17.49
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Nominal Pipe Size
1 1/4 in
Side A Gender
Male
Side B Thread Type
NPT
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15433
- Zoro #
- G304252676
- UPC #
- 193005483876
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- BSPT
- Standards
- ASTM A312
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Material Grade
- 316
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wall Thickness
- 0.14 in
- Overall Length
- 1 3/8 in
- Inside Diameter
- 1 3/8 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 1 3/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.