PipeNipple, SS, 11/4", BSPTxNPT, 2"
- Mfr # ZUSA-PF-15273
- Zoro # G704252627
product price:Â
$
16.29
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Overall Length
2 in
Side A Connection Type
Threaded
Side A Thread Type
BSPT
Outside Diameter
1 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15273
- Zoro #
- G704252627
- UPC #
- 193005864750
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- Outside Diameter
- 1 21/32 in
- Wall Thickness
- 0.14 in
- Nominal Pipe Size
- 1 1/4 in
- Inside Diameter
- 1 3/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple,Schedule 40,1-3/8" ID,304 SS,2" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.