PipeNipple, SS, 11/4", BSPTxNPT, 3"
- Mfr # ZUSA-PF-15435
- Zoro # G504252698
product price:Â
$
29.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Overall Length
3 in
Side B Connection Type
Threaded
Outside Diameter
1 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15435
- Zoro #
- G504252698
- UPC #
- 193005483890
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Material Grade
- 316
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Side B Thread Type
- NPT
- Standards
- ASTM A312
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 40
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 3 in
- Outside Diameter
- 1 21/32 in
- Wall Thickness
- 0.14 in
- Inside Diameter
- 1 3/8 in
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.