Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/4", BSPTxNPT, 4"
- Mfr # ZUSA-PF-15436
- Zoro # G204252707
product price:Â
$
40.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Inside Diameter
1 3/8 in
Side A Thread Type
BSPT
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15436
- Zoro #
- G204252707
- UPC #
- 193005483906
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Material
- Stainless Steel
- Material Grade
- 316
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Standards
- ASTM A312
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1 3/8 in
- Wall Thickness
- 0.14 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 4 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.