PipeNipple, SS, 11/4", NPT, 6"

  • Mfr # T6WNG10
  • Zoro # G604390214
product price: 
$
13.79
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT
Maximum Operating Temperature
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6WNG10
Zoro #
G604390214
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Inside Dia.
1 1/2 in
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Outside Diameter
1 3/4 in
Pipe Size - Nominal
1 1/4 in
Overall Length
6 in
Wall Thickness
0.188 in
Overall Pipe Length
6 in
Inside Diameter
1 1/2 in
Nominal Pipe Size
1 1/4 in
Wire Rope Length
6 in
Length
6 in

Details

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT
Maximum Operating Temperature
450 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Schedule/Class
Schedule 40
Pipe Schedule
40
Side A Gender
Male
Pipe Connection Type
Threaded On One End
Standards
ASTM A733
Material
Stainless Steel
Thread Type
NPT
Thread Configuration
Threaded on One End
Fittings Sub-Category
Nipples
Application
Air, Gases, Non-Potable Water, Fuels
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Side B Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Material - Pipe
316 Stainless Steel
Material Grade
316
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Side A Thread Type
NPT
Maximum Steam Pressure
175 psi @ 300 Degrees F
Side A Connection Type
Threaded
Fitting Compatibility
Class 150
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 6 in

Restrictions

Ratings & reviews