PipeNipple, SS, 1/2", , 1ft
- Mfr # L6PPD01WD
- Zoro # G603657653
product price:Â
$
12.25
/ea
Key Features
Pipe Weld Type
Continuous Weld
Side B Connection Type
Unthreaded
Metal Pipe Construction
Welded
Wall Thickness
0.083 in
Schedule
Schedule 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6PPD01WD
- Zoro #
- G603657653
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Side B Connection Type
- Unthreaded
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 10
- Application
- Air, Gases, Non-Potable Water, Fuels
- Minimum Operating Temperature
- -60 Degrees F
- Item
- Pipe Nipple
- Fitting Compatibility
- Schedule 10
- Maximum Operating Pressure
- 150 psi
- Thread Configuration
- Unthreaded
- Maximum Operating Temperature
- 450 Degrees F
- Material Grade
- 316
- Material
- Stainless Steel
- Gravity Flow
- No
- Side A Connection Type
- Unthreaded
- Standards
- ASTM A312
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.083 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 ft
- Outside Diameter
- 27/32 in
- Inside Diameter
- 43/64 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 43/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.