PipeNipple, SS, 1/2", BSPTxBSPT, 11/8"
- Mfr # ZUSA-PF-11201
- Zoro # G504252797
product price:Â
$
9.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Wall Thickness
0.109 in
Overall Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11201
- Zoro #
- G504252797
- UPC #
- 193005482183
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Thread Configuration
- Fully Threaded
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Material
- Stainless Steel
- Side B Gender
- Male
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.109 in
- Overall Length
- 1 1/8 in
- Outside Diameter
- 27/32 in
- Inside Diameter
- 5/8 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.