Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", BSPTxBSPT, 12"
- Mfr # ZUSA-PF-15488
- Zoro # G104252890
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Side B Gender
Male
Outside Diameter
27/32 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15488
- Zoro #
- G104252890
- UPC #
- 193005832582
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Side B Thread Type
- BSPT
- Metal Pipe Construction
- Welded
- Material Grade
- 304
- Standards
- ASTM A312
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material
- Stainless Steel
- Schedule
- Schedule 80
- Fitting Compatibility
- Class 300
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Inside Diameter
- 5/8 in
- Nominal Pipe Size
- 1/2 in
- Wall Thickness
- 0.147 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.