PipeNipple, SS, 1/2", BSPTxNPT, 11/8"
- Mfr # ZUSA-PF-15410
- Zoro # G104252708
product price:Â
$
7.89
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side A Connection Type
Threaded
Side A Thread Type
BSPT
Overall Length
1 1/8 in
Inside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15410
- Zoro #
- G104252708
- UPC #
- 193005824976
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material Grade
- 316
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/8 in
- Inside Diameter
- 5/8 in
- Nominal Pipe Size
- 1/2 in
- Outside Diameter
- 27/32 in
- Wall Thickness
- 0.109 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.