Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", BSPTxNPT, 11/8"
- Mfr # ZUSA-PF-15464
- Zoro # G804252893
product price:Â
$
9.29
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Fitting Compatibility
Class 300
Material Grade
304
Standards
ASTM A312
Outside Diameter
27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15464
- Zoro #
- G804252893
- UPC #
- 193005642570
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 300
- Material Grade
- 304
- Standards
- ASTM A312
- Material
- Stainless Steel
- Thread Configuration
- Fully Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Item
- Pipe Nipple
- Schedule
- Schedule 80
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Inside Diameter
- 5/8 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 1/8 in
- Wall Thickness
- 0.147 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.