PipeNipple, SS, 1/2", BSPTxNPT, 2"
- Mfr # ZUSA-PF-11160
- Zoro # G604252772
product price:Â
$
8.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Nominal Pipe Size
1/2 in
Side A Gender
Male
Side B Gender
Male
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11160
- Zoro #
- G604252772
- UPC #
- 193005864712
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Gender
- Male
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- BSPT
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material
- Stainless Steel
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Inside Diameter
- 5/8 in
- Wall Thickness
- 0.109 in
- Overall Length
- 2 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple,Schedule 40,5/8" ID,304 SS,2" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.