PipeNipple, SS, 1/2", BSPTxNPT, 2"
- Mfr # ZUSA-PF-15412
- Zoro # G104252630
product price:Â
$
11.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
BSPT
Outside Diameter
27/32 in
Fitting Compatibility
Class 150
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15412
- Zoro #
- G104252630
- UPC #
- 193005824990
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Standards
- ASTM A312
- Material Grade
- 316
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Overall Length
- 2 in
- Inside Diameter
- 5/8 in
- Wall Thickness
- 0.109 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.