Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", BSPTxNPT, 3"
- Mfr # ZUSA-PF-15413
- Zoro # G604252659
product price:Â
$
16.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side A Thread Type
BSPT
Wall Thickness
0.109 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15413
- Zoro #
- G604252659
- UPC #
- 193005825003
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Side B Gender
- Male
- Side A Gender
- Male
- Material Grade
- 316
- Standards
- ASTM A312
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.109 in
- Inside Diameter
- 5/8 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 3 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.