Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", BSPTxNPT, 4"
- Mfr # ZUSA-PF-11173
- Zoro # G404252750
product price:Â
$
12.79
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
BSPT
Side A Gender
Male
Material
Stainless Steel
Inside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11173
- Zoro #
- G404252750
- UPC #
- 193005513368
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Material
- Stainless Steel
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Thread Type
- NPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 5/8 in
- Nominal Pipe Size
- 1/2 in
- Outside Diameter
- 27/32 in
- Overall Length
- 4 in
- Wall Thickness
- 0.109 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.