PipeNipple, SS, 1/2", NPT, 2"
- Mfr # ZUSA-PF-1714
- Zoro # G401771797
product price:Â
$
9.59
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.109 in
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1714
- Zoro #
- G401771797
- UPC #
- 193005422134
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Pipe Weld Type
- Electric Resistance Weld
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on One End
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Unthreaded
- Schedule
- Schedule 40
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -40 Degrees F
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.109 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 1/2 in
- Inside Diameter
- 5/8 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.