PipeNipple, SS, 1/2", NPT, 4"
- Mfr # ZUSA-PF-1744
- Zoro # G101771783
product price:Â
$
12.69
/ea
Key Features
Wall Thickness
0.109 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1744
- Zoro #
- G101771783
- UPC #
- 193005422233
- Country of Origin
- China
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Pipe Weld Type
- Electric Resistance Weld
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on One End
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Unthreaded
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Material Grade
- 304
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.109 in
- Overall Length
- 4 in
- Nominal Pipe Size
- 1/2 in
- Outside Diameter
- 27/32 in
- Inside Diameter
- 5/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple,Schedule 40,5/8" ID,304 SS,4" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.