Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", NPT, 6"
- Mfr # ZUSA-PF-1756
- Zoro # G401771766
product price:Â
$
14.99
/ea
Key Features
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.109 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1756
- Zoro #
- G401771766
- UPC #
- 193005422288
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on One End
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Gender
- Male
- Side B Connection Type
- Unthreaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.109 in
- Overall Length
- 6 in
- Nominal Pipe Size
- 1/2 in
- Inside Diameter
- 5/8 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.